!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METERING PUMP, 40 GPD, 100 PSI

METERING PUMP, 40 GPD, 100 PSI

STENNER

METERING PUMP, 40 GPD, 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METERING PUMP, 40 GPD, 100 PSI

METERING PUMP, 40 GPD, 100 PSI

STENNER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4NA23
  • Mfr. Model # 4NA23
  • UNSPSC # 41105102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Max. Flow (gpd) - Pumps 40.08 gpd
  • Voltage - Pumps 115 VAC
  • HP - Pumps 1/30
  • Flow Rate Output Control Variable
  • Turn Down Ratio - Pumps 20:1
  • Self-Priming Yes
  • Seals and O-Rings - Pumps Santoprene
  • Body Material Polycarbonate
  • Height 6-1/8"
  • Width 7"
  • Cord Length 6 ft.
  • Standards UL, CSA, Conforms to ANSI/NSF 61 & 372 STD
  • Features Adjustable Single Head, Valveless, Nonclogging Design
  • Chemical Metering Pump Type Peristaltic
  • Max. Pressure - Pumps 100 PSI
  • Max. Viscosity - Pumps 1,500 cP
  • Phase - Pumps 1
  • Tubing Material - Peristaltic Pumps Polyethylene
  • Reproducibility - Pumps +/-2.0%
  • Suction Lift 25 ft.
  • Head and Fitting Material - Pumps Polycarbonate
  • Motor RPM 45
  • Length 10-1/8"
  • Number of Feeds 1
  • Min. Flow Rate 2 gpd
  • Includes 20 Feet Tubing, Connection Nuts/Ferrules, Spare Peristaltic Tube And Injection Check Valve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list