METAL SCREW WASHER #8 1 IN L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

METAL SCREW WASHER #8 1 IN L PK25

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFS1MB66
  • Mfr. Model # 1MB66
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs
Compare

Technical Specs

  • Item Sheet Metal Screw
  • Material Case Hardened Steel
  • System of Measurement Inch
  • Length 1"
  • Driver Size 1/4"
  • Head Height 0.110"-0.096"
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Type Hex Washer
  • Finish Zinc Plated
  • Size #8-18
  • Drive Type Slotted/Hex
  • Head Dia. 0.348"-0.322"
  • Head Angle (Deg.) 0.250'-0.244"
  • Package Quantity 100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list