METAL SCREW FLAT #4 1/2 IN L PK75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

METAL SCREW FLAT #4 1/2 IN L PK75

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFS1VU97
  • Mfr. Model # 1VU97
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare

Technical Specs

  • Finish Plain
  • Item Sheet Metal Screw
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Size #4
  • Driver Size #1
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Type Flat
  • Head Dia. 0.212"-0.191"
  • Head Height 0.067" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list