MEDIA, GLASS BEAD, MANUS 6, 20KG/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MEDIA, GLASS BEAD, MANUS 6, 20KG/BG

MANUS ABRASIVE SYSTEMS INC.

Web Price : $67.49 / BAG

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MNS71006
  • Mfr. Model # 71006
  • UNSPSC # 31191513
  • CATALOGUE PAGE # 2910
  • Shipping Weight 44.0 lbs

Product Details

Glass beads manufactured from 100% recycled glass for use in bead blast cabinets. Wide range of mesh sizes available for peening, cleaning, or finishing.

Technical Specs

  • Item Glass Bead
  • Size 21" X 12" Bags
  • Package Quantity 20 Kg
  • Media Container Size 44 lbs.
  • For Use With P, S and E-Series Cabinets
  • Material Glass
  • Type Bagged Dry Abrasive
  • Media Container Bag

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list