MECHANICAL PUSH BUTTON LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MECHANICAL PUSH BUTTON LOCK

KABA

Web Price : $684.10 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG5U740
  • Mfr. Model # 5U740
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Includes Lever
  • Item Pushbutton Access Control
  • Hand LH
  • Finish Satin Chrome
  • Electrical/Mechanical Mechanical
  • Handle Type Lever
  • Function Entry
  • Series L1000
  • Standards ANSI 156.2
  • Keypad 5 Button, Vandal Resistant
  • Manufacturers Warranty Length 3 yr.
  • Case Material Zinc
  • ADA Compliant Yes
  • Inside Width 3-1/4"
  • Outside Height 7-3/8"
  • Max. User Codes 1
  • Weather Resistant Yes
  • Inside Height 9"
  • Outside Width 3-1/8"
  • Outside Depth 3-13/16"
  • Inside Depth 2-3/8"
  • Door Thickness 1-3/8" to 2-1/4"
  • Fire Rated 3 hr.
  • Backset 2-3/4"
  • Latch Length 1/2"
  • Key Override Options None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list