!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MAXI SPIRAL NOTEBOOK JOURNAL

MAXI SPIRAL NOTEBOOK JOURNAL

RITE IN THE RAIN

MAXI SPIRAL NOTEBOOK  JOURNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAXI SPIRAL NOTEBOOK JOURNAL

MAXI SPIRAL NOTEBOOK JOURNAL

RITE IN THE RAIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIR393MX
  • Mfr. Model # 393MX
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs
Suggested Replacement Product
MAXI SPIRAL NOTEBOOK UNIVERSAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.60 / EACH

EHC: EHC :

Product Details

If you're needing a large format Book, look no further. The 8-1/2 in x 11 in Maxi-Spiral Books have strong Polydura covers, wire-o binding, and 84 pages (42 sheets).

Technical Specs

  • Item All Weather Maxi Notebook
  • Number of Sheets 42
  • Sheet Size 8-1/2" x 11"
  • Paper Colour White
  • Cover Material Polydura
  • Rule Journal
  • Paper Weight 32# Bond
  • Binding Side-Spiral Wire O
  • Cover Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list