MASTER TOOL SET,SAE,442 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MASTER TOOL SET,SAE,442 PC

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW4VCP1
  • Mfr. Model # 4VCP1
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 172.0 lbs
Compare

Product Details

SAE only. Drive size: 1/4", 3/8", 1/2". Number of sockets and accessories: 170. Number of pliers: 31. Number of screwdrivers: 74. Number of striking tools: 29. Number of wrenches: 78. Number of miscellaneous tools: 60.

Technical Specs

  • Item Master Tool Set
  • Recommended Tool Boxes 4FB45
  • Number of Pieces 442
  • Pliers Included 6" and 8" Slip Joint Pliers, Locking Pliers - 6 and 9" Long Nose, 10" Straight Jaw, 5 and 7" Curved Jaw, 4 pc Interchangeable Head Snap Ring Plier Set, 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, 6-1/2" Long Nose, 8" Adjustable Wrench, 8" Linesman, 8" Long Nose, 8" 45 Degrees Bent Nose, Long - Reach - Long Nose, 45 Degrees Bent Nose, 90 Degrees Bent Nose, 8 pc Miniature Pliers Set
  • Screwdrivers Included Slotted, 1/8 x 3", 3/16 x 6", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 4", #2 x 4", #2 x 1-1/2", (33) Screwdriver Bit Set - Slotted, Phillips, Hex, Torx(R), Nut Drivers, Long Shaft Magnetic Driver Handle, Aluminum Extension Bit Holder, 8-in-1 Multi-Bit Screwdriver
  • Wrenches Included Combination, Stubby SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Adjustable Box - Jaw Capacity 5/16 to 7/8" and 1/2 to 1-1/4", 15 Degrees Offset Stubby Combination SAE - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Combination SAE - 1/4, 5/16, 11/32, 3/8, 7/16
  • Number of Sockets/Accs. 170
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", and 9/16", Deep SAE 6-Point - 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2 and 9/16", Standard SAE 12 Point - 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", and 9/16", Deep SAE 12 Point - 3/16", 1/4", 5/16", 3/8", 7/16", 1/2 and 9/16", Accessories - 1/4" Drive Knurled Grip Ratchet and 1/4" F x 3/8" M Adapter
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", and 1-1/2", Deep SAE 12 Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", and 1-1/2", Impact Standard SAE 6-Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", and 1-1/8", Impact Deep SAE 6-Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", and 1-1/8", Accessory - 1/2" Drive Knurled Grip Ratchet
  • Number of Miscellaneous Tools 60
  • Number of Consumable Parts 0
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Pliers 31
  • Number of Screwdrivers 74
  • Number of Wrenches 78
  • Number of Striking Tools 29
  • Drive Size 1/4", 3/8", 1/2"
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16 and 1", Deep SAE 6-Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16 and 1", Standard SAE 12 Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16 and 1", Crowfoot SAE - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", and 1",
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-3/4", 1-13/16", 1-7/8", and 2", Accessoreis - 3/4" Drive Reversible Ratchet, 4", 8" and 16" Extension Bars
  • Miscellaneous Tools Included Pry Bar Set - 12 and 18" Pry Bars, 15" Flat Bar, 24" Gooseneck Bar, 1-1/4" Wide Putty Knife, 12 ft. Tape Measure (in./ft./Fractional), (2) Wire Stripper/Cutter Set, Hacksaw Kit - 10 and 12", Hollow Shaft Nut Driver Set - 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2", Utility Knife, 7" End Nipper, Magnetic Pickup Tool Set - 2 lbs. Magnetic Pickup 5 to 24" Long, 30 mm Inspection Mirror 8" Long, #2 Phillips Screwdriver 4" Long, 4 to 6 Slotted Screwdriver 4" Long, 90 Degrees Pick 4" Long, Straight Pick 4" Long, Flexible Magnetic Pickup 21" Long, and Plastic Case, Rubber Mallet, Folding Pocket Knife, 14 and 18 oz. Dead Blow Hammers, Short L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", Long L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list