MASTER TOOL SET,SAE,38 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MASTER TOOL SET,SAE,38 PCS.

WESTWARD

Web Price : $278.91 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW4PM07
  • Mfr. Model # 4PM07
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • Includes Tool Box 17"L x 7"W x 7-3/4"H
  • Number of Pieces 38
  • Item Master Tool Set
  • Number of Sockets/Accs. 13
  • Drive Size 3/8"
  • Wrenches Included Combination Wrenches Sizes 3/8" to 3/4", 8" Adjustable Wrench
  • Pliers Included 6" Slip Joint and 10" Tongue and Groove Pliers with NiKlear Finish
  • Number of Pliers 2
  • Striking Tools Included 12 oz Ball Pein Hammer
  • Miscellaneous Tools Included 9 Hex Keys Sizes 5/64 to 1/4", Utility Knife
  • Number of Screwdrivers 4
  • Number of Miscellaneous Tools 10
  • Number of Wrenches 7
  • Number of Striking Tools 1
  • 3/8 In. Drive Sockets/Accs. Included 9 Sockets Sizes 7/16 to 7/8", Accessories-7 3/4" Long Ratchet, 3" and 6" Extension Bars, Universal Joint
  • SAE or Metric SAE
  • Primary Application General Purpose
  • Tool Storage Type Included Box
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list