!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT MARKER, MEDIUM POINT, FAST-DRYING, FADE-RESISTANT, ROHS, GREEN, ACRYLIC FIBRE

PAINT MARKER, MEDIUM POINT, FAST-DRYING, FADE-RESISTANT, ROHS, GREEN, ACRYLIC FIBRE

JIFFY

PAINT MARKER, MEDIUM POINT, FAST-DRYING, FADE-RESISTANT, ROHS, GREEN, ACRYLIC FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKER, MEDIUM POINT, FAST-DRYING, FADE-RESISTANT, ROHS, GREEN, ACRYLIC FIBRE

PAINT MARKER, MEDIUM POINT, FAST-DRYING, FADE-RESISTANT, ROHS, GREEN, ACRYLIC FIBRE

JIFFY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JFFEK400GR
  • Mfr. Model # EK400GR
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This green bullet-style paint Jiffy marker has a 2.3mm medium-sized acrylic fibre point and conforms to RoHS standards. It is free and makes for clean, clear marks indoors and out. It has quick-drying ink that is highly fade and water-resistant and comes out opaque, even when used on dark or transparent surfaces.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Marking Tool Surface Material Metal: Rubber: Wood: Glass: Porcelain: Plastic: Garden
  • Marking Tool Base Material Paint
  • Marking Tool Tip Size Group Medium
  • Series EK400
  • Tip Size 2.3 mm
  • Features Quick Dry, Highly Water and Fade Resistant Ink, Completely Opaque Even on Dark or Transparent Surfaces, the Color will Remain Crisp Over a Long Period of Time, Xylene Free Permanent Ink, Acrylic Fibre Tip, Bullet Style
  • Item Paint Marker
  • Marker Type Permanent
  • Marking Tool Colour Family Green
  • Marking Tool Tip Shape Bullet
  • Standards RoHS
  • Colour Green

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list