MANIFOLD GAUGE SET 2 VALVE 3 HOSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MANIFOLD GAUGE SET 2 VALVE 3 HOSES

DAYTON

Web Price : $264.01 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF4PDF7
  • Mfr. Model # 4PDF7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 2953
  • Shipping Weight 4.7 lbs

Product Details

Analog Manifold Gauge Set. All units include 72 inch hose sets, utilize flutter-resistant dry gauges. 2 valves, 3 hoses, 0 to 500 High Side Red PSI and 30 inch Hg to 350 Low Side Blue PSI. For use with automotive R-134A.

Technical Specs

  • Includes Sight Glass, Hook, Blind Ports On Manifold For Hoses When Not In Use, SAE Approved Hoses
  • Material Aluminium
  • Number of Hoses 3
  • Number of Valves 2
  • Gauges Low Side Blue 30" Hg - 350 psi
  • Refrigerant Compatibility R-134A Automotive
  • Features With 2-3/4" Diameter High and Low Side Dry Gauges, Piston Style Valves
  • Item Mechanical Manifold Gauge Set
  • Hose Length 72"
  • Gauges High Side Red 500 psi
  • Standards SAE Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list