MALE STUD,SS/PTFE RACE ROD END,LH,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MALE STUD,SS/PTFE RACE ROD END,LH,1

QA1

Web Price : $56.22 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF39N525
  • Mfr. Model # 39N525
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Stainless Steel/PTFE Race Rod End
  • Ball 440C Stainless Steel Spherical
  • Thread Size M6 x 1.0
  • Bearings 440C SS Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 10mm
  • Dimension E 19mm
  • Dimension H 22mm
  • Dimension N 9mm
  • Static Radial Load 6,093 N
  • Type Male Studded
  • Thread Left Hand
  • Stud Length 14mm
  • Housing 300 Series Stainless Steel
  • Dimension A M6 x 1.0
  • Dimension C 14mm
  • Dimension G 36mm
  • Dimension J 45.5mm
  • Max. Angular Misalignment 23 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list