MALE DISCONNECT,BLUE,16 TO 14 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MALE DISCONNECT,BLUE,16 TO 14 AWG,P

POWER FIRST

Web Price : $14.71 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5WHC2
  • Mfr. Model # 5WHC2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.115 lbs

Product Details

Male Disconnect, Insulation Type Vinyl, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.091, Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.74 In., Seam Butted, Connection Material Brass, Standard

Technical Specs

  • Item Male Disconnect
  • Max. Temp. 167 Degrees F
  • Max. Voltage 300V
  • Insulation Partial
  • Wire Range 16 - 14 AWG
  • Standards UL/CUL/ROHS
  • Insulation Type Vinyl
  • Overall Length 0.740"
  • Tab Size 0.020" x 0.187"
  • Connection Type Crimp
  • Seam Butted
  • Connection Material Brass
  • Barrel Inside Dia. 0.091"
  • Insulation Color Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list