MALE DISC,22-16 AWG,0.86 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MALE DISC,22-16 AWG,0.86 IN,PK 100

POWER FIRST

Web Price : $49.84 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE24C887
  • Mfr. Model # 24C887
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.308 lbs

Product Details

Female Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.82 In., Seam Butted, Connection

Technical Specs

  • Item Female Disconnect
  • Insulation Type Vinyl
  • Wire Range 22 - 16 AWG
  • Barrel Inside Dia. 0.150"
  • Max. Voltage 600V
  • Seam Butted
  • Standards UL/cUL Listed E128651, CSA
  • Insulation Partial
  • Insulation Color Red
  • Tab Size 0.032" x 0.250"
  • Max. Temp. 221 Degrees F
  • Overall Length 0.820"
  • Connection Material Tin Plated Brass
  • Connection Type Crimp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list