MAG. LIGHTED TORPEDO LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MAG. LIGHTED TORPEDO LEVEL

STANLEY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # STT43-512
  • Mfr. Model # 43-512
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Compare

Product Details

Aluminum frame with rubber end caps for durability. Open top read vial. Pipe groove for use on rounded surfaces. Automatic shut off.

Technical Specs

  • Item Torpedo Level
  • Length 9"
  • Top Read Yes
  • Number of Plumb Vials 1
  • Number of 30 Degree Vials 0
  • Lighted Vials Yes
  • Accuracy 0.0002"
  • Vial Material Acrylic
  • Magnet Type Strip
  • Features Automatic Shut Off, Rubber End Caps
  • Frame Material Aluminum
  • Magnetic/Nonmagnetic Magnetic
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Number of 45 Degree Vials 1
  • Number of V-Grooves 0
  • Vial Type Barrel
  • Number of Magnets 1
  • Colour Yellow/Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list