Discontinued with Replacement
MACH SCREW ROUND 6-32 X 1 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MACH SCREW ROUND 6-32 X 1 L PK50

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFS2AY71
  • Mfr. Model # 2AY71
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Compare
Suggested Replacement Product
MACH SCR 304 RND SLT 6-32X1,100/PK

Web Price : $7.71 / PACKAGE of 100

Technical Specs

  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Drive Type Slotted
  • Dia./Thread Size #6-32
  • Head Height 0.103"-0.091"
  • Package Quantity 100
  • Head Type Round
  • Length 1"
  • Finish Plain
  • Head Dia. 0.260"-0.240"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list