Discontinued with Replacement
MACH SCREW HEX 8-32 X 1/2 L PK80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MACH SCREW HEX 8-32 X 1/2 L PK80

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFS1PRX3
  • Mfr. Model # 1PRX3
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs
Compare
Suggested Replacement Product
MACH SCREW HEX 8-32 X 1/2 L PK80,100/PK

Web Price : $10.45 / PACKAGE of 100

Technical Specs

  • Item Machine Screw
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Drive Type Hex Trim
  • Driver Size 1/4"
  • Rockwell Hardness B70 Min
  • Head Height 0.110"
  • Dia./Thread Size #8-32
  • Finish Plain
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000 Min
  • Head Type Hexagonal
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.250"
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list