!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M18 BPACK SPRAY KIT,WATER TANK

M18 BPACK SPRAY KIT,WATER TANK

MILWAUKEE

M18 BPACK SPRAY KIT,WATER TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 BPACK SPRAY KIT,WATER TANK

M18 BPACK SPRAY KIT,WATER TANK

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2820-21PSP
  • Mfr. Model # MTL2820-21PS, MTL49-16-28WS
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.98 lbs

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Application Cleaning and Degreasing, Lawn and Garden, Janitorial and Sanitation
  • Sprayer Pressure Release Yes
  • In Tank Filter Yes
  • Nozzle Spray Pattern Cone, Fan, Jet
  • Sprayer Nozzle Material Brass
  • Wand Length 18"
  • Includes Backpack Sprayer Assembly, Powered Base, Tank Assembly, Stainless Steel Wand, Adjustable Nozzle, Fan Nozzle, Angled Nozzle Adaptor, Battery, Multi-Voltage Charger
  • Sprayer Type Backpack
  • Sprayer Tank Capacity 4 gal
  • Tank Material Plastic
  • Wand Material Stainless Steel
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 120 PSI
  • Features Interchangeable Tank Design with No Manual Pumping, 5 Mode Pressure Adjustment Knob Allows to Adjust The Pressure, Wide Mouth Tank Opening for Easier Pouring, Easy Transport and Storage
  • Seal/Gasket Material Viton(R)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list