Discontinued with Replacement
M12 3/8 DRILL DRIVER TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

M12 3/8 DRILL DRIVER TOOL ONLY

MILWAUKEE

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL2410-20
  • Mfr. Model # 2410-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 396
  • Shipping Weight 2.6 lbs
Compare
Suggested Replacement Product
DRILL/DRIVER 3/8 M12 BARE

Web Price : $130.88 / EACH

Technical Specs

  • Item Cordless Drill/Driver
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 3/8"
  • Battery Included No
  • Clutch Style Keyless Ratcheting
  • Chuck Single Sleeve Ratcheting Metal Chuck
  • Tool Weight 2.5 lbs.
  • Voltage 12.0
  • No Load RPM 0 - 900
  • Max. Torque 250 in.-lb.
  • Transmission 2 Speed
  • Handle Type T
  • Tool Length 7-3/8"
  • Includes 2410 M12(TM) Drill Driver Bare Tool Only

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list