LOW DECK WORKBENCH,36X60X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOW DECK WORKBENCH,36X60X34

DURHAM

Web Price : $1,440.34 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DHMHWBMT366034-95
  • Mfr. Model # HWBMT366034-95
  • UNSPSC # 23152200
  • CATALOGUE PAGE # 2029
  • Shipping Weight 390.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Height 34"
  • Width 60"
  • Load Capacity 14,000 lbs.
  • Item Workbench
  • Top Thickness 1/4" Steel Top
  • Colour Gray
  • Edge Type Straight
  • Workbench/Table Surface Material Steel
  • Workbench/Work Table Type Freestanding
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Steel
  • Workbench/Table Assembly Assembled
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list