LOCKSET PB TULIP PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKSET PB TULIP PASSAGE

MASTER LOCK

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MSTTUO0403/T6P
  • Mfr. Model # TUO0403/T6P
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs
Compare

Product Details

Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

Technical Specs

  • Electrical/Mechanical Mechanical
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • Key Type Not Keyed
  • ADA Compliant No
  • Backset 2-3/8" or 2-3/4"
  • Item Knob Lockset
  • Location Type Residential
  • Pins 5
  • Series TUO
  • Strike Type Square Corner Full Lip Strike
  • Lockset Handle Type Knob
  • Lockset Function Passage
  • Style Tulip
  • Keyway Type Kwikset
  • Standards ANSI Grade 3
  • Lockset Fire Rating 3 hr.
  • Ligature Resistant No
  • Knob Material Steel
  • Lockset Performance Strength Light Duty
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list