LOCKSET GR 2 KNOB STOREROOM BR CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKSET GR 2 KNOB STOREROOM BR CHR

MASTER LOCK

Web Price : $62.95 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MSTBLC0232DKA4
  • Mfr. Model # BLC0232DKA4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2241
  • Shipping Weight 1.98 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Chrome
  • Key Type Different
  • ADA Compliant No
  • Backset 2-3/8" or 2-3/4"
  • For Use With Locked Storage Room Application
  • Knob Material Steel
  • Lockset Performance Strength Medium Duty
  • Pins 6
  • Series BLC
  • Strike Type Square Corner Full Lip Strike
  • Lockset Handle Type Knob
  • Lockset Function Storeroom
  • Style Ball
  • Keyway Type Schlage
  • Standards ANSI/BHMA A156.2
  • Lockset Fire Rating 3 hr.
  • Ligature Resistant No
  • Item Knob Lockset
  • Location Type Commercial
  • Number of Keys 2
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Strike Dim. 2-3/4" x 1-1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list