Discontinued with Replacement
LOCKNUT THN GR 2 ZP UNF 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT THN GR 2 ZP UNF 7/8-14

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU12380.087.0002
  • Mfr. Model # U12380.087.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs
Compare
Suggested Replacement Product
LOCKNUT THN GR 2 ZP UNF 7/8-14,5/PK

Web Price : $48.88 / PACKAGE of 5

Technical Specs

  • Item Jam Lock Nut
  • Nut Height 1"
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 7/8"-14
  • Material Grade Grade 2
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 1-1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list