Discontinued with Replacement
LOCKNUT NY ZP 5.8 MF M24X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY ZP 5.8 MF M24X0150-1.5

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM12320.240.0150
  • Mfr. Model # M12320.240.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.221 lbs
Compare
Suggested Replacement Product
LOCKNUT NY ZP 5.8 MF M24X0150-1.5,10/PK

Web Price : $15.96 / PACKAGE of 10

Technical Specs

  • Nut Height 24.00mm
  • Item Lock Nut
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M24-1.50
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 5
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Width Across Flats 36.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list