Discontinued with Replacement
LOCKNUT NY ZP 5.8 MF M18X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY ZP 5.8 MF M18X0150-1.5

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM12320.180.0150
  • Mfr. Model # M12320.180.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare
Suggested Replacement Product
LOCKNUT NY ZP 5.8 MF M18X0150-1.5,25/PK

Web Price : $7.18 / PACKAGE of 25

Technical Specs

  • Dia./Thread Size M18-1.50
  • Item Lock Nut
  • Nut Height 18.50mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 27.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list