Discontinued with Replacement
LOCKNUT NY THN SS304 UNC 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY THN SS304 UNC 1-8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51730.100.0001
  • Mfr. Model # U51730.100.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.141 lbs
Compare
Suggested Replacement Product
LOCKNUT NY THN SS304 UNC 1-8,5/PK

Web Price : $53.18 / PACKAGE of 5

Technical Specs

  • Basic Material Stainless Steel
  • Nut Height 1-1/8"
  • Item Jam Lock Nut
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-7/16"
  • Nut Style Nylon Insert Lock Nut
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list