Discontinued with Replacement
LOCKNUT NY RGL GR 5 ZP UNF 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY RGL GR 5 ZP UNF 1/2-20

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU12353.050.0002
  • Mfr. Model # U12353.050.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs
Compare
Suggested Replacement Product
LOCKNUT NY RGL GR 5 ZP UNF 1/2-20,25/PK

Web Price : $9.79 / PACKAGE of 25

Technical Specs

  • Item Lock Nut
  • Nut Height 0.600"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 5
  • Dia./Thread Size 1/2"-20
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Nut Standards ASME B18.16.6
  • Width Across Flats 3/4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list