Discontinued with Replacement
LOCKNUT NY RGL D985 ZP 5.8 M4-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY RGL D985 ZP 5.8 M4-0.7

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM12300.040.0001
  • Mfr. Model # M12300.040.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.001 lbs
Compare
Suggested Replacement Product
LOCKNUT NY RGL D985 ZP 5.8 M4-0.7,100/PK

Web Price : $2.17 / PACKAGE of 100

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade ST05 (steel class 5 - 5.8), M4-0.7, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D985.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M4-0.70
  • Nut Height 5.00mm
  • Basic Material Steel
  • System of Measurement Metric
  • Material Grade Class 5
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 985
  • Width Across Flats 7.00mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list