LOCKNUT GR.C NC 1/4-20 ZN BLUE WAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT GR.C NC 1/4-20 ZN BLUE WAX

PORTEOUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFC00254-2400-021
  • Mfr. Model # 00254-2400-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.87 lbs
Compare

Technical Specs

  • Item Deformed Thread Locknut
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • System of Measurement Inch
  • Material Grade Grade C
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list