!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKING ARM CAP CAM LOCK TYPE DC, MAX 70 ° F/150 PSI, 4" THREAD, 316 STAINLESS STEEL/NITRILE

LOCKING ARM CAP CAM LOCK TYPE DC, MAX 70 ° F/150 PSI, 4" THREAD, 316 STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

LOCKING ARM CAP CAM LOCK TYPE DC, MAX 70 ° F/150 PSI, 4" THREAD, 316 STAINLESS STEEL/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING ARM CAP CAM LOCK TYPE DC, MAX 70 ° F/150 PSI, 4" THREAD, 316 STAINLESS STEEL/NITRILE

LOCKING ARM CAP CAM LOCK TYPE DC, MAX 70 ° F/150 PSI, 4" THREAD, 316 STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GREG65SSLDC400
  • Mfr. Model # G65SSLDC-400
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

This locking arm cap Type DC cam-lock is made of 316 stainless steel which is corrosion-resistant and a nitrile gasket that is resistant to extreme temperatures. The connection can withstand a maximum working pressure of 150 PSI at 70 Degrees F. It has a coupling and hose fitting size of four inches. The thread size is 4".

Technical Specs

  • Item Cam Lock
  • Body Material 316 Stainless Steel
  • Coupling Size 4 in
  • Max. Working Pressure @ 70 F 150 psi
  • Includes Locking Arm Yes
  • Standards A-A-59326B
  • Coupling Component Socket
  • Coupling Type Type DC
  • Hose Fitting Size 4 in
  • Gasket Material Nitrile
  • Thread Size 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list