LOCKING FORK TERMINAL,#8,BLUE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKING FORK TERMINAL,#8,BLUE,PK100

POWER FIRST

Web Price : $57.47 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE24C936
  • Mfr. Model # 24C936
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.321 lbs

Product Details

Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.846, Seam Butted, Connection M

Technical Specs

  • Item Locking Fork Terminal
  • Connection Type Crimp
  • Insulation Color Blue
  • Stud Size #8
  • Overall Length 0.846"
  • Max. Temp. 221 Degrees F
  • Tongue Width - Wire Connector 0.32"
  • Features Plus Copper Sleeve
  • Terminal Type Double Crimp Insulated
  • Insulation Type Vinyl
  • Wire Range 16 - 14 AWG
  • Seam Butted
  • Max. Voltage 600V
  • Connection Material Copper
  • Standards UL/cUL E96029, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list