LOCK LO 1-1/2IN SS SHCKL NKR PRP KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCK LO 1-1/2IN SS SHCKL NKR PRP KD

MASTER LOCK

Sale Price : $17.02 / EACH

Offer ends 31 Jul 2020

Your Price :
$21.27 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MSTS33PRP
  • Mfr. Model # S33PRP
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.2 lbs

Product Details

Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.

Technical Specs

  • Item Safety Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Shackle Height 1-1/2"
  • Shackle Width 5/8"
  • Legend Danger, Property Of
  • Body Height 1-7/8"
  • Shackle Type Open
  • Key Type Different
  • Shackle Dia. 3/16"
  • Shackle Material Stainless Steel
  • Body Width 1-3/8"
  • Standards OSHA
  • Body Colour Purple
  • Number of Pins 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list