LMX RED BIOB,GREASE 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LMX RED BIOB,GREASE 14OZ

PLEWS-LUBRIMATIC

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PLW10320
  • Mfr. Model # 10320
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 3005
  • Shipping Weight 0.97 lbs
Compare

Product Details

A premium, water resistant EP grease that meets NLGI's tough specifications. Excellent for auto and truck chassis, wheel bearings, trailer bearings, fleet, farm, plant and industrial applications. Ideal for heavy load applications.

Technical Specs

  • Item EP Red Grease Cartridge
  • Container Type Cartridge
  • Size 14 oz.
  • Standards NLGI GC-LB
  • Specific Gravity 0.92
  • Application Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
  • Colour Red
  • Type Cartridge
  • Timken OK Load 40 lb.
  • Dropping Point 527 Degrees F

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list