LIQUID OPERATED, BRONZE, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LIQUID OPERATED, BRONZE, JET

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM5NAP6
  • Mfr. Model # 5NAP6
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Compare

Technical Specs

  • Application For Mixing Fluids, Moving Grains and Other Solid Granular Material
  • Height 2-1/2"
  • Item Maintenance-Free Jet Pump
  • Length 7-1/8"
  • Type Liquid Operated
  • Width 1-11/16"
  • Pump Material Bronze
  • Inlet 1/2" NPT
  • Temp. Range -40 to 230 Degrees F
  • Inlet Pressure Pumping Liquids 15 to 200 PSI
  • Suction/Discharge 1" NPT
  • Sizing Factor 0.34
  • Max. Suction Lift Pumping Liquids 27 ft.
  • Maximum Head 40 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list