LIGHT WORK HALIADE PULSE START 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIGHT WORK HALIADE PULSE START 400W

HANG-A-LIGHT

Web Price : $165.13 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WBL111400PS
  • Mfr. Model # 111400PS
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 1184
  • Shipping Weight 20.31 lbs

Product Details

Job site light, single head, 120/208/240/277 voltage, 400 watts, number of sockets/accs. 1, yellow color, mogul base, lamp type metal halide, cord length (ft.) 6, SJTW cord type, 18/3 gauge/conductor, wire guard with reflector guard type, length 24 inches, includes lamp, standards cUL.

Technical Specs

  • Item Temporary Hanging Light
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 1
  • Charge Time Not Battery Operated
  • Cord Length - Job Site Lighting 6 ft.
  • Lighting Technology HID
  • Safety Rated Not Safety Rated
  • Lamp Watts 400
  • Item - Job Site Lighting Temporary Job Site Light
  • Rated Life 42,000 hr.
  • Gauge/Conductor 18/3
  • Guard Type Wire
  • Features Metal Halide Pulse Start Lamp Type, 18" Length, Includes Metal Guard and Lamp
  • Standards Ul, Cul Listed, Nec Approved
  • Type - Job Site Lighting Hanging
  • Lumens 20,000
  • Run Time - Job Site Lights Not Battery Powered
  • Battery Chemistry Not Battery Powered
  • Max. Extension Height 36"
  • Light Distribution - Job Site Lighting Flood
  • Voltage 120 V/208 V/240 V/277 V
  • Colour Yellow
  • Lamp Included Yes
  • NEC Cord Designation Sjtw
  • NEMA Plug Configuration 5266
  • Replacement Lamp Mfr. No. Mpr400/vbu/xho/pa
  • Includes Lamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list