LIGHT DUTY FOOT SWITCH,MOMENTARY AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LIGHT DUTY FOOT SWITCH,MOMENTARY AC

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE6GPF1
  • Mfr. Model # 6GPF1
  • UNSPSC # 39122222
  • CATALOGUE PAGE # 1314
  • Shipping Weight 1.52 lbs
Compare

Product Details

Light Duty Foot Switch, Momentary Action, SPDT-NO Contact Form, Fiber Reinforced Plastic, NEMA Rating 1, Length 3-15/16 In., Width 2-61/64 In., Depth 1-19/64 In., Current Rating 15, HP 1/2, 125/250 VAC, Color Black, Cord Type SJT, Cord Length 8 ft.,

Technical Specs

  • Colour Black
  • Action Momentary
  • Depth 1-19/64"
  • HP 1/2
  • Item Light-Duty Foot Switch
  • Length 3-15/16"
  • Material Fiber Reinforced Plastic
  • Voltage Rating 125/250 VAC
  • Width 2-61/64"
  • Contact Form SPDT-NO
  • Cord Length 8 ft.
  • Cord Type SJT
  • NEMA Rating 1
  • IP Rating 20
  • Standards UL, CSA, CE
  • Current Rating 15 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list