LIFT PORTABLE POWER ALUMINUM 175 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIFT PORTABLE POWER ALUMINUM 175 LB

VESTIL

Web Price : $4,775.39 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESPEL88A
  • Mfr. Model # PEL88A
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Product Details

DC powered quick lift is a quit, lightweight unit used for transport and positioning loads quickly with just the push of the button. Unit is battery operated with a high density polyethylene platform. Features a low profile design for maneuvering in narrow aisles and confined spaces.

Technical Specs

  • Load Capacity 175 lbs.
  • Item DC Powered Quick Lift
  • Includes (2) 12 V AGM Batteries, 115 V AC On-Board Charger, Control Panel
  • Overall Length 36-1/8"
  • Overall Height 70-1/16"
  • Overall Width 23-1/2"
  • Frame Material Aluminum
  • Platform Width 23-1/2"
  • Front Wheel Dia. 3"
  • Platform Length 18-1/2"
  • Load Center 10"
  • Rear Wheel Dia. 3"
  • Lifting Height Max. 57"
  • Lifting Height Min. 5-1/2"
  • Lift Speed Unloaded Adjustable
  • Lift Speed Loaded Adjustable
  • Caster Wheel Type (2) Swivel, (2) Swivel w/ Brake
  • Rear Caster Dia. 3"
  • Front Caster Dia. 3"
  • Manufacturers Warranty Length 1 yr.
  • Base Legs Outside Dim. 20-7/16"
  • Base Legs Inside Dim. 15"
  • Lift Base Style Fixed Straddle
  • Invertible Forks No
  • Lift Control Push Button
  • Lift Mechanism Chain/Cable
  • Lift Voltage 24 VDC
  • Lift Mobility Electric Lift, Manual Push

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list