!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ASYMMETRIC LIFT, 2 POSTS, LIFTING CAPACITY 12000 LBS, 220 VAC, 20 A, 151 IN

ASYMMETRIC LIFT, 2 POSTS, LIFTING CAPACITY 12000 LBS, 220 VAC, 20 A, 151 IN

IDEAL

ASYMMETRIC LIFT, 2 POSTS, LIFTING CAPACITY 12000 LBS, 220 VAC, 20 A, 151 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ASYMMETRIC LIFT, 2 POSTS, LIFTING CAPACITY 12000 LBS, 220 VAC, 20 A, 151 IN

ASYMMETRIC LIFT, 2 POSTS, LIFTING CAPACITY 12000 LBS, 220 VAC, 20 A, 151 IN

IDEAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TUXTP12KC-DE
  • Mfr. Model # TP12KC-DE
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2300.0 lbs

Product Details

This direct drive asymmetric lift has a maximum lifting capacity of 12,000 pounds. Its overall width is 151 inches and its overall width with a power unit is 151 inches. It has an overall height of 165 inches and a minimum ceiling height of 14 inches. It has a low pad height of five inches and a maximum lift height of 74 1/4 inches. Its maximum lift height with the tallest adapter is 79 1/4 inches and the width between columns is 122 inches. Its electric power unit is 220 VAC and it has 20 amps.

Technical Specs

  • Voltage 220 VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list