LEVELER EDGE-O-DOCK 60IN W 20000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LEVELER EDGE-O-DOCK 60IN W 20000LBS

VESTIL

Web Price : $1,855.82 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESFM2066
  • Mfr. Model # FM2066
  • UNSPSC # 24101801
  • CATALOGUE PAGE # 1976
  • Shipping Weight 514.0 lbs

Product Details

Edge-O-Dock leveler permanently attaches to face of dock. Recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. Comes complete with bumpers and installation instructions.

Technical Specs

  • Includes Dock Leveler, Bumper and Handle
  • Item Mechanical Edge-O-Dock leveler
  • Load Capacity 20,000 lbs.
  • Overall Width 93"
  • Bumper Size 2" x 8" x 18"
  • Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
  • Usable Width 66"
  • Service Height Range 5" Above or Below Dock
  • Dock Leveler Item Edge of Dock Leveler
  • Closed Depth 15"
  • Open Depth 27"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list