!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEN 880LF CLIP LIFT 8 FW HALF GRN

LEN 880LF CLIP LIFT 8 FW HALF GRN

HONEYWELL UVEX

LEN 880LF CLIP LIFT 8 FW HALF GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEN 880LF CLIP LIFT 8 FW HALF GRN

LEN 880LF CLIP LIFT 8 FW HALF GRN

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVX32-08LFW8-0000
  • Mfr. Model # 32-08LFW8-0000
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Clip On Eyewear
  • Material Chrome Plated Steel
  • For Use With Hardhats, Half Front
  • Includes (1) Klip Lift
  • Colour Welding Shade 8
  • X-Ray Detectable Yes
  • Dimensions 7" L x 2" H x 3" W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list