LED VT TROFFER 2X4 120 277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LED VT TROFFER 2X4 120 277V

LITHONIA LIGHTING

Web Price : $724.66 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR212U1N
  • Mfr. Model # 212U1N
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Temperature 3,500K
  • Lumens 4,800
  • Standards UL
  • Lumens Per Watt 102.0
  • Fixture Height 4-13/32"
  • Fixture Voltage 120 - 277
  • Fixture Length 48"
  • Fixture Width 24"
  • Fixture Temp. Range 0 Degrees F - 104 Degrees F
  • Fixture Rated Life 50,000 hr.
  • Includes N-Light
  • Item LED Recessed Troffer
  • Design Volumetric Fixture
  • LED Replacement For 3 Lamp LFL
  • Dimmable Yes
  • Fixture Warranty 5 yr. Limited Warranty
  • Fixture Item Recessed Troffer
  • Lamp Type - Fixtures Integrated LED
  • Max. Fixture Wattage 47.0
  • Lighting Technology LED
  • Color Rendering Index 82.0
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Lighting Certification DesignLights Consortium (DLC)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list