!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED TRBL LIGHT 60W EQ 6HR RECHRGBLE

LED TRBL LIGHT 60W EQ 6HR RECHRGBLE

DESIGNERS EDGE

LED TRBL LIGHT 60W EQ 6HR RECHRGBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED TRBL LIGHT 60W EQ 6HR RECHRGBLE

LED TRBL LIGHT 60W EQ 6HR RECHRGBLE

DESIGNERS EDGE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WDSL1924
  • Mfr. Model # L1924
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Includes 125 V Home Charger, 12 V Car Charger
  • Lens Material Polycarbonate
  • Lamp Life 50,000 hr.
  • Standards cULus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list