LED SURFACE 4FT 35K 120 277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LED SURFACE 4FT 35K 120 277V

LITHONIA LIGHTING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR211T13
  • Mfr. Model # 211T13
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs
Compare

Technical Specs

  • Colour Temperature 3,500K
  • Lumens 4,800
  • Standards UL
  • Lumens per Watt 96.0
  • Fixture Voltage 120 - 277
  • Fixture Housing Color White
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list