!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED RECHARGEABLE HAND LAMP

LED RECHARGEABLE HAND LAMP

DEFENDER

LED RECHARGEABLE HAND LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED RECHARGEABLE HAND LAMP

LED RECHARGEABLE HAND LAMP

DEFENDER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WBL712810
  • Mfr. Model # 712810
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Rechargeable LED hand lamp. Features 26 high output LEDs, rechargable NiMH batteries, shatterproof body, IP44 design for dust and water resistance, and a rubberized foot and handle.

Technical Specs

  • Item Rechargeable LED Hand Lamp
  • Lighting Technology LED
  • Features 26 High-Output LEDs, 45,000 hr. Lamp Life
  • Lens Material Plastic
  • Colour 5000
  • Beam Angle 180 Degrees
  • Includes Eye Hook, Charger
  • Standards CSA, IP44

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list