Discontinued with Replacement
LED PULSATR-AMB LED/AMB DOME CLSS 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LED PULSATR-AMB LED/AMB DOME CLSS 2

TARGET TECH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # TGT212650-02
  • Mfr. Model # 212650-02
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare
Suggested Replacement Product
LED PULSATR-AMB LED/AMB DOME

Web Price : $336.45 / EACH

Product Details

LED Beacon with polycarbonate base. Zero maintenance lighting: no bulbs or strobe tubes to replace. Ruggedly built for tough applications and has ten selectable strobing patterns. Easily switch flash patterns by powering on/off. Flash completely fills the dome: no dark spots or shadows.

Technical Specs

  • Item Permanent Mount, Class 2
  • Features 14 Flash Patterns, Perm/Pipe Mt
  • Includes Pigtail, 1" Pipe Bottom
  • Housing Material Polycarbonate
  • Lens Design ROUND
  • Current Drawn 0.8A
  • Voltage 12 - 24
  • Base Material Polycarbonate
  • Flashes per Minute Various
  • Standards SAE J845, CLASS 2
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list