Discontinued with Replacement
LED HIGH BAY MVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LED HIGH BAY MVOLT

LITHONIA LIGHTING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217HX6
  • Mfr. Model # 217HX6
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Compare
Suggested Replacement Product
LED HIGH BAY MVOLT

Web Price : $332.14 / EACH

Product Details

LED bay lighting fixture, 11,000 lumens, 120 - 277 voltage. Product Contributes to Reducing Energy Consumption. Suitable for light industrial and commercial applications. Fitted with a dimming driver to work well with occupancy sensors and photo sensors.

Technical Specs

  • Colour Temperature 3,000K
  • Lumens 11,000
  • Standards UL
  • Lumens per Watt 109.0
  • Fixture Length 22"
  • Fixture Width 15-1/4"
  • Fixture Rated Life 100,000 hr.
  • Space to Mtg. Height Ratio 1-1/4:1
  • Light Distribution Wide
  • Number of Light Bars 2
  • Fixture Height 4-3/4"
  • Fixture Voltage 120 - 277
  • Fixture Temp. Range -20 Degrees C - 40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list