LED HIGH BAY HVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LED HIGH BAY HVOLT

LITHONIA LIGHTING

Web Price : $507.19 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217JH2
  • Mfr. Model # 217JH2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1174
  • Shipping Weight 10.0 lbs

Product Details

LED bay lighting fixture, 11,000 lumens, 347 - 480 voltage. Product Contributes to Reducing Energy Consumption. Suitable for light industrial and commercial applications. Fitted with a dimming driver to work well with occupancy sensors and photo sensors.

Technical Specs

  • Colour Temperature 4,000K
  • Lumens 12,396
  • Light Distribution Medium
  • Space to Mtg. Height Ratio 1-1/4:1
  • Standards UL
  • Lumens per Watt 120.0
  • Number of Light Bars 2
  • Fixture Length 22"
  • Fixture Height 4-3/4"
  • Fixture Voltage 347 - 480
  • Fixture Rated Life 100,000 hr.
  • Fixture Width 15-1/4"
  • Fixture Temp. Range -20 Degrees C - 40 Degrees C
  • Max. Fixture Wattage 112.0
  • Color Rendering Index 70

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list