LED FLOOD LIGHT REPLACES QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LED FLOOD LIGHT REPLACES QUARTZ

LITHONIA LIGHTING

Web Price : $241.16 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217AVH
  • Mfr. Model # 217AVH
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

18 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 74.0, Colour Temperature (K) 4,000K, Fixture Rated Life 50,000 hr., Fixture Length 11-3/4 In., Fixture Width 5 In., Fixture Height 10-1/4 In., Housing Finish Powder Coat, Mounting Wall, Light Distribution Flood, 1,400 Lumens, Housing Material Die Cast Aluminum, CRI 72, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL, Includes Photocell

Technical Specs

  • Colour Temperature 4,000K
  • Includes Photocell
  • Lumens 1400 lm
  • Standards UL
  • Lumens per Watt 74.0
  • Fixture Length 6-7/16"
  • Fixture Height 4-7/16"
  • Fixture Lens Material Glass
  • Fixture Width 7-3/8"
  • Item LED Security Floodlight
  • Warranty 5 yr.
  • LED Replacement For 300 W QH
  • Fixture Temp. Range -40 Degrees C - 40 Degrees C
  • Fixture Housing Material Die-Cast Aluminum
  • Socket Type COB
  • Fixture Housing Color Bronze
  • Fixture Mounting Location Wall
  • Fixture Sensor Type Photocell
  • IP Rating - Fixtures 65
  • Description/Special Features Spot Optics
  • Height 4-7/16"
  • Length 6-7/16"
  • Width 7-3/8"
  • Housing Material Die Cast Aluminum
  • Voltage 120VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list