!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED COUNTER/TIMER,DIGITAL6,AC DC PO

LED COUNTER/TIMER,DIGITAL6,AC DC PO

AUTONICS

LED COUNTER/TIMER,DIGITAL6,AC DC PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED COUNTER/TIMER,DIGITAL6,AC DC PO

LED COUNTER/TIMER,DIGITAL6,AC DC PO

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE32J102
  • Mfr. Model # 32J102
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, mechanical relay SSR, AC DC power.

Technical Specs

  • Item Digital Counter/Timer
  • Number of Digits 6
  • Max. Counts per Second 10,000
  • Depth 100 mm
  • Display LED
  • Input Voltage 5 to 30V DC (High), 0 to 2V DC (Low)
  • Relay Mechanical Relay, SSR
  • Scaler Yes
  • Min. On/Off Pulse 0.1 msec
  • Prescaling Range 0.00001 to 99999.9
  • Standards cULus, CE
  • Input Signal Selectable Voltage/No Voltage
  • Mounting Panel
  • Length 48 mm
  • Width 48 mm
  • Counts 99999
  • Output Rating (1) Relay: 5 A @ 250V AC, (1) SSR: 100 mA @ 30V DC
  • Series CT
  • Preset 1
  • Power Rating 24V AC/24 to 48V DC
  • Reset Type Front Key, Rear Terminal
  • Fits Panel Cut Out 1/16 in DIN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list