!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAPTOP STAND,BLACK

LAPTOP STAND,BLACK

BALT

LAPTOP STAND,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAPTOP STAND,BLACK

LAPTOP STAND,BLACK

BALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG15Y318
  • Mfr. Model # 89819
  • UNSPSC # 56112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Item Laptop Stand
  • Material Laminate/Metal
  • Colour Black
  • Overall Width (In.) 18
  • Shelf Depth (In.) 14
  • Construction Steel/Laminate
  • Load Capacity (Lb.) 50
  • Shelf Thickness (In.) 1
  • Number of Casters 3
  • Caster Size (In.) 2
  • Assembly Ready To Assemble
  • Package Quantity 1
  • Type Laptop Stand
  • Number of Shelves 1
  • Overall Height (In.) 27 to 42
  • Overall Depth (In.) 22
  • Keyboard Shelf No
  • Finish Powder Coated
  • Adjustable Yes
  • Shelf Width (In.) 18
  • Caster Type 2" plastic casters
  • Caster Lock Yes
  • Includes Casters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list