!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOCK-ABSORBING LANYARD, STANDARD HOOK, 1 LEG, WEIGHT CAP 420 LBS, YELLOW, 6 FT, STEEL HARDWARE

SHOCK-ABSORBING LANYARD, STANDARD HOOK, 1 LEG, WEIGHT CAP 420 LBS, YELLOW, 6 FT, STEEL HARDWARE

DBI-SALA

SHOCK-ABSORBING LANYARD, STANDARD HOOK, 1 LEG, WEIGHT CAP 420 LBS, YELLOW, 6 FT, STEEL HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCK-ABSORBING LANYARD, STANDARD HOOK, 1 LEG, WEIGHT CAP 420 LBS, YELLOW, 6 FT, STEEL HARDWARE

SHOCK-ABSORBING LANYARD, STANDARD HOOK, 1 LEG, WEIGHT CAP 420 LBS, YELLOW, 6 FT, STEEL HARDWARE

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1246041C
  • Mfr. Model # 1246041C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Reduce work-related injuries with this yellow shock-absorbing lanyard with standard hook. This one-legged personal fall arrest system is made of webbing with steel hardware and has a weight capacity of 420 pounds. It measures six feet.

Technical Specs

  • Item EZ-Stop Modular Shock Absorbing Laynards
  • Visual Load Indicator No
  • Number of Legs 1
  • Standards CSA
  • Colour Yellow
  • Hardware Material Steel
  • Weight Capacity 420 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list